Motion
7040-12-08
7040-12-08 STRAIGHT
Mi Item #06004575
MFR #7040-12-08
Price$49.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-12-08 STRAIGHT
Mi Item #06004575
MFR #7040-12-08

Mfr description
7040-12-08 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.81/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in
  • Hex Body
    36.0
  • Overall Length
    49.0
  • Thread Depth
    17.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 1 Thread
    3/4-14 NPTF, R - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 2 Thread
    3/4-14 NPTF, R - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)