Motion
CDLSG180TN-1000R-M9B-DM9B

SMC CORP OF AMERICA
CDLSG180TN-1000R-M9B-DM9B

CLS Cylinder
MI ITEM #06004596
MFR #CDLSG180TN-1000R-M9B-DM9B
Price$4,710.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSG180TN-1000R-M9B-DM9B

CLS Cylinder
MI ITEM #06004596
MFR #CDLSG180TN-1000R-M9B-DM9B

Mfr description
CDLSG180TN-1000R-M9B-DM9B
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,710.50/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Unlocking Port Size
    3/8 NPT

Details

  • Country of Origin
    US
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Series
    CLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)