Overview
Mfr description
30-DC5212-02 DURA P/A 20DEG STL EQ F/S
- Offering CEMA B, C, D, E and F in standard roll widths and 4-7 incd (102 mm to 178 mm) rolls
- Flat, 20°, 35° and 45° troughing angles
- High-quality sealed ball bearings with no greasing required
- Factory-sealed system to eliminate the need for relubrication
- Solid shafts allow for more load-carrying capacity
- Interchangeable—built to fit existing conveyor frame without cutting or fitting
- Equal, unequal and self-aligning troughers
- Flat, rubber disc and V returns
- Uses ball bearings only
- Industries served include aggregate, forestry and mining
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data