Motion
88832
PolyTac 90X Multi-Fuel Right Angle Flashlight with Gear Keeper
MI ITEM #06004836
MFR #88832
List Price$185.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac 90X Multi-Fuel Right Angle Flashlight with Gear Keeper
MI ITEM #06004836
MFR #88832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$185.10/each for your price

Overview

Mfr description
88832 POLYTAC 90 LED C/W KEEPER
  • High and low modes: High super-bright light: 500 lumens
  • 167m beam
  • runs 2.5 hours (CR123A batteries)
  • runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens
  • 64m beam
  • runs 12 hours (CR123A batteries)
  • runs 19 hours (SL-B26 battery pack).
  • MULTI-FUEL: Uses two CR123A lithium batteries
  • also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
  • Multi-function push-button head switch easy to use with gloved hands
  • features battery life indicator
  • Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
  • offers a variety of mounting positions
  • Integrated carabiner style D-ring for a variety of attachment methods
  • Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipment - Gear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force
  • High-impact, super-tough nylon polymer with textured grip

Specifications

  • Maximum Light Output
    500 lm
  • Maximum Run Time
    12 hrs
  • Resistance Features
    IPX7
  • Length
    4.43 in
  • Body Color
    Orange
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Material
    Nylon
  • Complete Light Output
    500 lm (High), 85 lm
  • Complete Beam Intensity
    7000 cd
  • Complete Run Time
    2.5 Hrs (High), 12 hrs
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2018)
  • Includes
    CR123A lithium batteries
  • Manufacturer Upc Number
    80926888326
  • UPC_NO
    080926888326
  • Warranty
    Limited Lifetime
  • Model
    Right Angle Flashlight
  • Battery Size
    CR123A
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • High and low modes: High super-bright light: 500 lumens • 167m beam • runs 2.5 hours (CR123A batteries) • runs 3.75 hours (SL-B26 battery pack), Low for extended run time: 85 lumens • 64m beam • runs 12 hours (CR123A batteries) • runs 19 hours (SL-B26 battery pack). • MULTI-FUEL: Uses two CR123A lithium batteries • also accepts Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack • Multi-function push-button head switch easy to use with gloved hands • features battery life indicator • Multi-position, reversible pocket clip attaches to MOLLE, turnout gear, harnesses, etc. • offers a variety of mounting positions • Integrated carabiner style D-ring for a variety of attachment methods • Optional Gear Keeper® system for attaching the light to turnout gear or other clothing or equipment - Gear Keeper features a retractable attachment system with a high-strength nylon tether with a 36" extension and 6 oz. of retraction force • High-impact, super-tough nylon polymer with textured grip
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    4.3 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text