Overview
Mfr description
800-1 SOAPSTONE HOLDER,ROUND
- Brass case.
- Cap locking action.
- Length: 5 in.
- Width: 1/4 in
- Thickness: 3/16 in
- Shape: Round.
- Material: Stainless Steel.
- Includes: Soapstone.
Specifications
- Product TypesSoapstone Holder
- Soapstone ShapeRound
- Holder IncludedHolder Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data