Motion
AF
V-Link Adjustable Belt - A Section, 1/2 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #06005518
MFR #AF
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt - A Section, 1/2 in Top Width, Composite Polyester/Polyurethane Material
MI ITEM #06005518
MFR #AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.88/each

Specifications

Dimensions

  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    ACCU-LINK®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    A

Overview

Mfr description
AF OPEN END FASTENERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought