Overview
Mfr description
AAM012015012
- Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
- Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
- After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
- Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F.
- Consult Motion Industries if application requires higher temperatures or other specific operating conditions.
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range10 to 220 ºC
- Maximum PV Value50000
- Maximum P Value2000
- Max V Value1200
- Material SpecificationSAE 841 Bronze
- Standards MetASTM B438 Grade 1 Type II
- Manufacturer Catalog
- UPC_NO717905176296
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data