Motion
MXS8L-50
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06005624
MFR #MXS8L-50
Price$357.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06005624
MFR #MXS8L-50

Mfr description
MXS8L-50 CYL, AIR SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-50
  • Guide Type
    Linear
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Rohs Compliant, Symmetrical Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXS
  • Special Applications
    Symmetrical Type
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)