Motion
WSTU-IP-100MR

DODGE
WSTU-IP-100MR

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 100 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #06005637
MFR #WSTU-IP-100MR
Price$3,874.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-100MR

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 100 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #06005637
MFR #WSTU-IP-100MR

Mfr description
WSTU-IP-100MR 062250 WIDE SLOT TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,874.08/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Length
    4.47 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    4.7000 in
  • Take Up Frame Size
    CP-810
  • Weight
    45 lbs

Details

  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    062250
  • Material
    062250
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Style
    Wide Slot
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)