Motion
ST456580UUB
Open Stroke Rotary Bushing with Seal - ST Series, 45 mm Shaft Diameter, 65 mm Outside Diameter, 80 mm Overall Length, 7390 N Load Capacity, Open
MI ITEM #06005687
MFR #ST456580UUB
Price$619.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 45 mm Shaft Diameter, 65 mm Outside Diameter, 80 mm Overall Length, 7390 N Load Capacity, Open
MI ITEM #06005687
MFR #ST456580UUB

Mfr description
ST456580UUB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.59/each

Specifications

Dimensions

  • Outside Diameter
    65 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Shaft Diameter  
    45 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    7390 N
  • Load Capacity
    7390 N
  • Manufacturer Upc Number
    4549557054518
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    10700 N
  • UPC_NO
    4549557054518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)