Specifications
Dimensions
- Bore Diameter50 mm
- Stroke30 mm
Details
- Additional DetailsStandard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Body OptionRod end male thread
- Body Type32 mm - 200 mm
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- MagnetWithout Magnet
- Manufacturer Catalog
- Mounting ThreadNorth American
- Mounting TypeThrough Hole
- OptionsHeat Resistant
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- Rod GenderMale
- Rod TypeSingle Rod
- SeriesNCQ2-Z
- TypePneumatic
Overview
Mfr description
NCQ2B50-30DMZ-XB6 COMPACT CYLINDER,
- Double acting single rod
- XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
- Mounting include: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
- Low temperature option (XB7) temperature range -40°F to 158°F
- High temperature option (XB6) temperature range 10°F to 302°F
- Heat resistant auto switch option (XB14) temperature range 0°F to 302°F