Motion
HL112AF

MCR SAFETY
HL112AF

Hellion® Safety Glasses - Anti-Fog, Gray Lens, Black, Silver Frame/Temple Color, TPR, Universal Size
Mi Item #06005951
MFR #HL112AF
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HL112AF

Hellion® Safety Glasses - Anti-Fog, Gray Lens, Black, Silver Frame/Temple Color, TPR, Universal Size
Mi Item #06005951
MFR #HL112AF

Mfr description
HL112AF HELLIONS FOAM GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Temple Color
    Black, Silver
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    TPR
  • Type
    Safety Glasses
  • UPC_NO
    766868281783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)