Motion
121432

BRADY
121432

Used Label Oil, 6" H x 6" W, Black on White
Mi Item #06005995
MFR #121432
Price$219.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121432

Used Label Oil, 6" H x 6" W, Black on White
Mi Item #06005995
MFR #121432

Mfr description
121432 USED OIL LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.94/each

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Used Oil Generator Information Company Address City State Zip Source Contact
  • Message Header
    Used Oil
  • Message Or Symbol
    Used Oil Generator Information Company Address City State Zip Source Contact
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Square
  • Standards Met
    BS 5609, RoHS Compliant
  • Type
    Used Oil Generator Information Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)