Motion
59624650
6" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06005999
MFR #59624650
List Price$13.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long, 1/100, 1/64, 1/32, 1/10" Graduation, Rigid Steel Rule 5R Graduation Style, 3/4" Wide, Silver, Satin Chrome Finish
MI ITEM #06005999
MFR #59624650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.47/each for your price

Overview

Mfr description
13-842-0 RULE 6" 5R GRADUATIONS 3/4" W
  • Rigid rules are designed to record or transfer measurements of a flat surface.

Specifications

  • Graduation Style
    5R
  • Graduation
    1/100 in, 1/64 in, 1/32 in, 1/10 in
  • Magnetic
    No
  • Flexible Or Rigid
    Rigid
  • Includes Hook
    No
  • Material
    Steel
  • Color
    Silver
  • Length
    6 in
  • Width
    3/4 in
  • Reading Orientation
    Left to Right
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text