Motion
66253262504

NORTON ABRASIVES
66253262504

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06006157
MFR #66253262504
Price$781.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262504

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06006157
MFR #66253262504

Mfr description
66253262504 12 X 1 X3 5SG60-JVS
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.34/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Ceramic Alumina
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)