Motion
9SH2J52B0
End Suction Centrifugal Pump - Close Coupled With Motor, 107 gpm, 155 ft of Head, 2 in x 1 in ANSI 150# Flange Ports
MI ITEM #06006187
MFR #9SH2J52B0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 107 gpm, 155 ft of Head, 2 in x 1 in ANSI 150# Flange Ports
MI ITEM #06006187
MFR #9SH2J52B0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    6-7/16 in
  • Inlet Port Size
    2 in ANSI 150# Flange
  • Max ft of Head
    155 ft
  • Outlet Port Size
    1 in ANSI 150# Flange

Details

  • 2Nd Supporting Product Iom Eng Link
  • Description Keyword
    2 in x 1 in ANSI 150# Flange Ports
  • Enclosure
    TEFC
  • Frequency
    60 Hz
  • Horsepower
    5 hp
  • Max Pressure
    67 psi
  • Max Rpm
    3500 rpm
  • Maximum Flow Rate
    107 gpm
  • O Ring Material
    Viton
  • Phase
    3
  • Pump Body Material
    Stainless Steel
  • Seal
    Carbon/Silicon-Carbide/Viton
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
9SH2J55B0 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought