Motion
5204 400/1 WR 143TC SINGLE OUTPUT

HUB CITY INC
5204 400/1 WR 143TC SINGLE OUTPUT

5204 400/1 WR 143TC Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 5.16 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #06006650
MFR #5204 400/1 WR 143TC SINGLE OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
5204 400/1 WR 143TC SINGLE OUTPUT

5204 400/1 WR 143TC Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 400:1 Ratio, 5.16 in Center Distance, C-Face Quill, 0.8750 in Input Size, 143TC Frame
MI ITEM #06006650
MFR #5204 400/1 WR 143TC SINGLE OUTPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5204
  • Maximum Output RPM
    4.38 rpm
  • Maximum Output Torque
    19580 in-lbs @ 4.38 output rpm
  • NEMA / IEC Frame Size
    143TC
  • Output Size
    1.7500 in
  • Ratio
    400:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    30 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    202 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-39948
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798992303
  • Max Input Horsepower
    2.410 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    5200
  • UPC_NO
    662798992303

Overview

Mfr description
0230-39948 REDUCER STYLE DR-L
  • Cast Iron Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought