Motion
250-08-0001
Bouton Rimless Frame - Scratch Resistant, Gray Lens, OS Size
Mi Item #06006908
MFR #250-08-0001
Price$4.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Scratch Resistant, Gray Lens, OS Size
Mi Item #06006908
MFR #250-08-0001

Mfr description
250-08-0001 ANTI SCRATCH SAFETY GLASSES
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Soft rubber bridge design with a ribbed nosepiece for comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.46/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    Our popular Z13 style with a soft nosepiece bridge.
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Our popular Z13 style with a soft nosepiece bridge.
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314077807
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    616314077807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)