Motion
250-50-0429
Full Frame Safety Glasses with Black Frame, Foam Padding, Amber Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #06006909
MFR #250-50-0429
Your Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Frame Safety Glasses with Black Frame, Foam Padding, Amber Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #06006909
MFR #250-50-0429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.22/each(List $18.24)

Overview

Mfr description
250-50-0429 FUSELAGE FOAM GLASSES
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
  • Bayonet nylon temples with rubber tips for a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 8 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Amber
  • Lens Coating
    Anti-Scratch / Anti-Fog
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Frame Style
    Foam-Lined
  • Description
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314062438
  • UPC_NO
    616314062438
  • Weight
    6.3 kg
  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text