Motion
66252841913

NORTON ABRASIVES
66252841913

Cut-Off Wheel - Type 27;Type 42, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
MI ITEM #06006944
MFR #66252841913
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841913

Cut-Off Wheel - Type 27;Type 42, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
MI ITEM #06006944
MFR #66252841913

Mfr description
66252841913 GEMINI 4-1/2 X.045 X 5/8-11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    10
  • UPC_NO
    66252841913
  • Wheel Type
    Type 27;Type 42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)