Motion
05111528677 52X75 PAPER BELT 366UZ P220 F-WEIGHT (5) PER CASE

3M
05111528677 52X75 PAPER BELT 366UZ P220 F-WEIGHT (5) PER CASE

3M™ Paper Belt 366UZ, P220 F-weight, 52 in x 75 in, Sine-lok, Full-flex, 5 per case
MI ITEM #06007010
MFR #05111528677 52X75 PAPER BELT 366UZ P220 F-WEIGHT (5) PER CASE
List Price$233.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05111528677 52X75 PAPER BELT 366UZ P220 F-WEIGHT (5) PER CASE

3M™ Paper Belt 366UZ, P220 F-weight, 52 in x 75 in, Sine-lok, Full-flex, 5 per case
MI ITEM #06007010
MFR #05111528677 52X75 PAPER BELT 366UZ P220 F-WEIGHT (5) PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.93/each for your price

Overview

Mfr description
05111528677 52X75 PAPER BELT 366UZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy F-weight paper backing provides durability and smooth operation
  • Anti-static treatment helps manage dust and loading
  • Film media splice provides strong joint and smooth running belt in either direction
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Closed coat provides greater grain density and finer finish on hard woods than open coat abrasives

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440216897
  • Manufacturer Upc Number
    00051115286773
  • UPC_NO
    00051115286773
  • Overall Length
    75 in
  • Overall Width
    52 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text