Motion
80441
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #06007099
MFR #80441
List Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #06007099
MFR #80441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.25/each for your price

Overview

Mfr description
80441 SKT HEX BIT LNG BLL 3/8DR 3MM

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    3/8 in
  • UPC_NO
    099575804410
  • Overall Length
    5-63/64 in
  • Tool Type
    Ball End
  • PSC Code
    5120
  • Hex Size
    3.0 mm
  • BitLength
    5.196 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought