Motion
66253344389

NORTON ABRASIVES
66253344389

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06007427
MFR #66253344389
Price$48.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344389

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06007427
MFR #66253344389

Mfr description
662533-44389
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.25/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11

Details

  • Long Description
    The 66253344389 Portable Snagging Wheel features a 5/8 in-11 center hole diameter and Type 18R wheel type, making it suitable for heavy-duty grinding and surface preparation applications.
  • Material
    Zirconia Alumina
  • Max Rpm
    18145 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344389
  • Wheel Type
    Type 18R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)