Motion
C2207TN9C3

SKF
C2207TN9C3

Toroidal Roller Bearing - 35 mm Bore, 72 mm OD, 23 mm Width, Straight, Open, C3
Mi Item #06007440
MFR #C2207TN9C3
Price$324.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C2207TN9C3

Toroidal Roller Bearing - 35 mm Bore, 72 mm OD, 23 mm Width, Straight, Open, C3
Mi Item #06007440
MFR #C2207TN9C3

Mfr description
C2207TN9C3 CARB BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.72/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter
    72 mm
  • Overall Width
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571209272
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571209272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)