Motion
NCQ2WB125-50DCZ

SMC CORP OF AMERICA
NCQ2WB125-50DCZ

Compact Cylinderinder, NCQ2-Z
Mi Item #06007460
MFR #NCQ2WB125-50DCZ
Price$315.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WB125-50DCZ

Compact Cylinderinder, NCQ2-Z
Mi Item #06007460
MFR #NCQ2WB125-50DCZ

Mfr description
NCQ2WB125-50DCZ COMPACT CYLINDER, NCQ2-Z
  • Compact, double acting, double rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.45/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)