Motion
FGH300-10-DX20T

SMC CORP OF AMERICA
FGH300-10-DX20T

Industrial Filter - 1 BSPT, 0.2 μm, 496 mm
Mi Item #06007477
MFR #FGH300-10-DX20T
Price$1,521.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGH300-10-DX20T

Industrial Filter - 1 BSPT, 0.2 μm, 496 mm
Mi Item #06007477
MFR #FGH300-10-DX20T

Mfr description
FGH300-10-DX20T 1" PT CLEAN FLOW FILTER
  • High precision filter for liquids
  • PTFE element seal
  • 99% or more filtration efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,521.24/each

Specifications

Dimensions

  • Body Size
    300
  • Element Length
    496 mm
  • Port Size
    1 BSPT
  • Weight
    4.3 kg

Details

  • Additional Details
    PTFE element seal
  • Body Material
    Stainless Steel 316
  • Capacity
    3.3 L
  • Country of Origin
    JP
  • Efficiency Rating
    0.999
  • Element Material
    Membrane
  • Element Type
    Membrane
  • Filter Rating
    0.2 μm
  • Filter Type
    High Precision
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    PTFE
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)