Motion
S153033100

GROVE GEAR
S153033100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56 Frame
MI ITEM #06007582
MFR #S153033100
Price$4,090.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S153033100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56 Frame
MI ITEM #06007582
MFR #S153033100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,090.15/each

Specifications

Dimensions

  • Case Size
    815
  • Center Distance
    1.5400 in
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    22 lbs, 9.98 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    316 Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-FMQ815-30-RR-56
  • Mounting Type
    Universal
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Seal Material
    Viton
  • Style
    C-Face Quill

Overview

Mfr description
SS-FMQ815-30-RR-56 GROVE GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought