Specifications
Dimensions
- Overall Length5.00 in
- Port Size1 NPT
- Weight4.90 lbs
Details
- ApplicationNickel Plated Brass
- Ball MaterialChrome Plated Brass
- Body MaterialBrass
- Body Style2 Piece
- Control TypeElectrically Operated
- ECCNEAR99
- Flow Direction2-Way
- Handle StyleElectrically Operated
- Harmonization Code8481809020
- Manufacturer Product Page
- Manufacturer Upc Number649848053665
- Max Operating Temperature165 °F
- Maximum Operating Pressure200 psi
- Media Pressure RatingCold Water - 200 psi
- Min Operating Temperature35 °F
- Mounting TypeInline Threaded
- Number Of Ports2
- O Ring MaterialViton®
- Porting StyleFull Port
- Product TypesBrass Valve
- Seat MaterialRTFE
- SeriesEHW
- Stem MaterialNickel Plated Brass
- Stem Seal MaterialViton®
- Temperature Range35 to 165 °F
- TypeBrass Valve
- UPC_NO649848053665
- Valve Body MaterialForged Brass
- Voltage110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)