Motion
985.507E
Right Angle Brushed Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/16 hp, 90 V, 500.0 rpm, TENV, 25 Frame, Special Mount, Continuous Duty
Mi Item #06007783
MFR #985.507E
Price$1,067.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/16 hp, 90 V, 500.0 rpm, TENV, 25 Frame, Special Mount, Continuous Duty
Mi Item #06007783
MFR #985.507E

Mfr description
M1115022.00,1/17HP,25,500RPM,
  • Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Precision machined aluminum gear housing
  • Lubrication is permanent with an oil bath
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    608
  • Frame Size
    25None
  • Gear Ratio
    5 :1
  • Motor Length Less Shaft
    4.25 in
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    8.80 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    6.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.00 A
  • Full Load Efficiency
    25.90 %
  • Full Load Torque
    5.2 in/lb
  • Input Horsepower
    1/16 hp
  • Insulation Class
    H
  • kW
    0.04 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720090671
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    500.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Right Angle
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720090671
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)