Motion
29199-0061

GARLOCK KLOZURE
29199-0061

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Bronze Stator, Rotor, 18.000 inch Shaft, 20.000 inch Bore, 1.000 inch Width
MI ITEM #06007945
MFR #29199-0061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29199-0061

Garlock KLOZURE® MICRO-TEC® II Bearing Isolator/Labyrinth Seal,Flangeless , SPECIAL, Bronze Stator, Rotor, 18.000 inch Shaft, 20.000 inch Bore, 1.000 inch Width
MI ITEM #06007945
MFR #29199-0061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20.0000 in
  • Outside Diameter
    1.250 in
  • Overall Width
    1.0000 in
  • Shaft Diameter
    0.531 in
  • Shaft Size
    18 in
  • Width
    0.313 in

Details

  • Configuration
    Flangeless
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    MILL-RIGHT N
  • Manufacturer Catalog Number
    29199-0061
  • Manufacturer Upc Number
    717744908362
  • O Ring Material
    FKM
  • Product Type
    Bearing Isolators
  • Seal Type
    Single Lip with Spring
  • Stator Material
    Bronze /
  • Unitizing Ring Material
    Graphite Filled PTFE and Silicone Foam

Overview

Mfr description
MICRO-TEC II BRONZE SPECIAL 18.000"ID
  • General purpose assembled seal
  • Heavy-duty metal outer case
  • Single and dual lip configurations available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought