Motion
TIGEAR-2 RED. W/SEALED INPUT BRG

DODGE
TIGEAR-2 RED. W/SEALED INPUT BRG

TIGEAR-2 RED. W/SEALED INPUT BRG
MI ITEM #06008173
MFR #TIGEAR-2 RED. W/SEALED INPUT BRG
Your Price$3,506.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 RED. W/SEALED INPUT BRG

TIGEAR-2 RED. W/SEALED INPUT BRG
MI ITEM #06008173
MFR #TIGEAR-2 RED. W/SEALED INPUT BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,506.36/each(List $4,382.95)

Overview

Mfr description
30A25H14SB REDUCER

Specifications

  • Additional Details
    MTA SIZE 4207, 49:1, 250 C-FACE
  • Center Distance
    3.00 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476292423
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    49 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 2284 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Thermal Horsepower Rating
    3.9 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text