Motion
6308-2RS1/C3W64

SKF
6308-2RS1/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06008361
MFR #6308-2RS1/C3W64
Price$226.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308-2RS1/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06008361
MFR #6308-2RS1/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.43/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.48 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6308-2RS1/C3W64 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6308-2RS1/C3W64 is a 40 mm bore radial/deep groove ball bearing with a 90 mm OD and 23 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6308-2RS1/C3W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570757897

Overview

Mfr description
6308-2RS1/C3W64 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, solid Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought