Motion
306842

SKF
306842

Radial/Deep Groove Ball Bearing - Straight Bore, 230 mm ID, 329.50 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #06008458
MFR #306842
Price$6,159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
306842

Radial/Deep Groove Ball Bearing - Straight Bore, 230 mm ID, 329.50 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #06008458
MFR #306842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,159.30/each

Specifications

Dimensions

  • Bore Diameter  
    230 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    329.50 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    306842 230MM ID X 330MM OD X40 MM W
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 306842 is a radial deep groove ball bearing with a 230 mm bore, straight bore, open type, 329.50 mm outside diameter, and 40 mm width, suitable for precision equipment.
  • Manufacturer Catalog Number
    306842
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    51200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577052346

Overview

Mfr description
306842 230MM ID X 330MM OD X40 MM W
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought