Motion
12/BX103
Tri-Power® PowerBand® V-Belt - BX Section, 106.91 in Outside Length
MI ITEM #06009010
MFR #12/BX103
List Price$1,817.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Power® PowerBand® V-Belt - BX Section, 106.91 in Outside Length
MI ITEM #06009010
MFR #12/BX103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,817.32/each for your price

Overview

Mfr description
12/BX103 BX TRI-POWER BELT
  • Belt edge is machined for even sheave groove contact,resulting in smoother running, less slip and wear
  • Flex-bonded cords are strongly forged to the belt body,resulting in equal load distribution and absorption ofbending stress without cord deterioration
  • 15% capacityincrease over wrapped belts
  • Notches molded into the belt during manufacturing increaseflexibility, making this belt well suited for drives withsmaller diameter sheaves
  • Suitable for all industrial applications, particularlywhere small or sub-minimal sheave diameters are required
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    BX
  • Number Of Strands
    12
  • Nominal Outside Length
    107.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Top Width
    7-7/8 in
  • Effective Length
    105.945 in / 2691 mm
  • Color
    Black
  • Material
    Ethylene Elastomeric
  • Country of Origin
    USA
  • Operating Temperature Range
    -60 to +250 °F
  • UPC_NO
    770075603405
  • Weight
    14.76 lbs
  • Manufacturer Catalog Number
    12/BX103
  • Description
    Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
  • Outside Circumference
    106.91 in / 2716 mm
  • Angle
    38
  • Belt Height
    13/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Notched
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -51 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    12 mm
  • Trademark
    Tri-Power™ Powerband™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text