Motion
12/CX112
Tri-Power® PowerBand® Classical Hi-Power II Powerband V-Belt - CX Section, 7/8 in Top Width, 12 Strand, 172 in Nominal Outside Length, Cogged
Mi Item #06009052
MFR #12/CX112
Price$3,385.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Power® PowerBand® Classical Hi-Power II Powerband V-Belt - CX Section, 7/8 in Top Width, 12 Strand, 172 in Nominal Outside Length, Cogged
Mi Item #06009052
MFR #12/CX112

Mfr description
12/CX112 CX TRI-POWER BELT
  • Belt edge is machined for even sheave groove contact,resulting in smoother running, less slip and wear
  • Flex-bonded cords are strongly forged to the belt body,resulting in equal load distribution and absorption ofbending stress without cord deterioration
  • 15% capacityincrease over wrapped belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,385.27/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    17/32 in
  • Effective Length
    116.22 in / 2952 mm
  • Nominal Outside Length
    172 in
  • Thickness
    14 mm
  • Top Width
    10-1/2 in
  • Top Width Per Strand
    7/8 in
  • Weight
    3.42 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Notched
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
  • Manufacturer Catalog Number
    12/CX112
  • Material
    Synthetic Rubber - SBR
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    12
  • Operating Temperature Range
    -60 to +250 °F
  • Outside Circumference
    117.32 in / 2980 mm
  • Product Type
    Industrial V-Belts
  • Section
    CX
  • Static Conductive
    Yes
  • Trademark
    Tri-Power™ Powerband™
  • Unitset
    Yes
  • UPC_NO
    770075603559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)