Motion
VX2B2HFHX888
Solenoid-operated Air Control Valve - 2-Way
Mi Item #06009276
MFR #VX2B2HFHX888
Price$157.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way
Mi Item #06009276
MFR #VX2B2HFHX888

Mfr description
VX2B2HFHX888
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.36/each

Specifications

Details

  • Body Material
    Resin, Aluminum, C37 Brass, Stainless Steel
  • Flow Direction
    2-Way
  • For Use With Series
    VX21
  • Number Of Ports  
    2
  • Operating Temperature Range
    -20 to 60 °C
  • Seal Material
    NBR, FKM
  • Series
    VX21
  • Unit Specification
    Single
  • Valve Series
    VX21
  • Wetted Parts Material
    NBR, FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)