Motion
TA223020Z
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width, Open
MI ITEM #06009290
MFR #TA223020Z
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width, Open
MI ITEM #06009290
MFR #TA223020Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.04/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Weight
    0.08 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    17500 N
  • Long Description
    The TA223020Z Needle Roller Bearing has a 22 mm bore diameter, open closure type, 30 mm outside diameter, 20 mm overall width, and 0.08 lb weight, making it ideal for moderate-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA223020Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    26100 N

Overview

Mfr description
TA223020Z NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought