Motion
SYJ7240-5DZ-02N-X30-NS

SMC CORP OF AMERICA
SYJ7240-5DZ-02N-X30-NS

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #06009359
MFR #SYJ7240-5DZ-02N-X30-NS
Price$303.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7240-5DZ-02N-X30-NS

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #06009359
MFR #SYJ7240-5DZ-02N-X30-NS

Mfr description
SYJ7240-5DZ-02N-X30-NS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.30/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    6.35 mm, 0.2500 in
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ7000
  • Manifold Port(s)
    0.2500 in
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Seal Material
    Rubber
  • Series
    SYJ7000
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Power Consumption
    0.5 W
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ7000
  • Voltage Suppressor
    Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)