Overview
Mfr description
32FILOR-32MSASP-TCX XBULK 7346-0011
- Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
- Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
- Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
- Reduces average disconnect time per coupling by up to 90%
- Tested to over 1,000,000 impulse cycles without failure
- Fits in virtually every corner
Specifications
- Manufacturer Upc Number770075563358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data