Specifications
Dimensions
- End 1 Size12
- End 2 Size3/8-18
Details
- Adapter TypeStraight Adapter
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 2 StyleMALE NPT
- Fitting MaterialSteel
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)