1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
62.CBC.CPLG STR SD .687 X .551
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
06009535
MFR #
62.CBC.CPLG STR SD .687 X .551
Price
$2,738.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 62.CBC.CPLG STR SD .687 X .551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
62.CBC.CPLG STR SD .687 X .551
Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #
06009535
MFR #
62.CBC.CPLG STR SD .687 X .551
Mfr description
CBC62 14MM X .69 CPLG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,738
.36
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
62
Weight
1.00 lb
Details
Product Type
Complete Disc Couplings
Series
C-Style Miniatures
Style
CBC
Torque Rating (in-lb)
300 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items