Motion
100B10HT
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 10 Teeth
MI ITEM #06009730
MFR #100B10HT
Price$126.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 10 Teeth
MI ITEM #06009730
MFR #100B10HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.32/each

Specifications

Dimensions

  • Length Through Bore
    1.8750 in
  • Weight
    4.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039905642

Overview

Mfr description
100B10 SB 1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought