Motion
60B24HT 2

TSUBAKI (UST)
60B24HT 2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.0000 in Bore , 24 Teeth, With Hardened Teeth
Mi Item #06009733
MFR #60B24HT 2
Price$105.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B24HT 2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.0000 in Bore , 24 Teeth, With Hardened Teeth
Mi Item #06009733
MFR #60B24HT 2

Mfr description
60B24 SB 3/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Length Through Bore  
    1.5000 in
  • Weight
    5.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Teeth  
    24
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039911629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)