Motion
60B28HT 2

TSUBAKI (UST)
60B28HT 2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.0000 in Bore , 28 Teeth, With Hardened Teeth
MI ITEM #06009734
MFR #60B28HT 2
Price$112.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B28HT 2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.0000 in Bore , 28 Teeth, With Hardened Teeth
MI ITEM #06009734
MFR #60B28HT 2

Mfr description
60B28 SB 3/4 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.22/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Length Through Bore  
    1.2500 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Teeth  
    28
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039914552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)