Motion
WDS12S1ACR
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3525 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06009888
MFR #WDS12S1ACR
Price$2,173.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3525 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #06009888
MFR #WDS12S1ACR

Mfr description
1/2 HP 3525 RPM WDS12S1ACR 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.19/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.15
  • Torque
    0.7 ft-lbs
  • Weight
    34 lbs

Details

  • Base RPM
    3525 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    77.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382105990
  • Max Allowable Current
    0.8 A, 1.5 to 1.6 A
  • Maximum Speed
    3525 rpm
  • Model
    DY59
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2RS-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382105990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)