Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 145TC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06009893
MFR #WDS2P1ACR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2 HP 3505 RPM WDS2P1ACR 208-230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    3505 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    2
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    13.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    50 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382106041
  • UPC_NO
    786382106041
  • Manufacturer Product Page
  • Model
    DY64
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Max Allowable Current
    2.4 A, 4.9 to 5.3 A
  • Product Types
    AC Motors
  • Torque
    3 ft-lbs
  • Opposite Drive End Bearing
    6203-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text