Motion
WDS5P1ACR
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06009909
MFR #WDS5P1ACR
List Price$4,268.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 5 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #06009909
MFR #WDS5P1ACR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,268.65/each for your price

Overview

Mfr description
5 HP 3515 RPM WDS5P1ACR 208-230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    2
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    5 hp
  • Overall Length C Dimension
    18.5 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    82 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382107574
  • UPC_NO
    786382107574
  • Manufacturer Product Page
  • Model
    FA11
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Max Allowable Current
    5.9 A, 11.8 to 13.3 A
  • Product Types
    AC Motors
  • Torque
    7.5 ft-lbs
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text