Motion
S243044120

GROVE GEAR
S243044120

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #06009931
MFR #S243044120
Price$4,572.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243044120

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #06009931
MFR #S243044120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,572.82/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    824
  • Maximum Output RPM
    35 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    11.0000 in;279.40 mm
  • Weight
    24 lbs, 10.89 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.137 hp
  • Horsepower Rating Normal Duty
    1.137 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-HMQ824-50-H1-56-20
  • Max Input Horsepower
    1.137 hp
  • Mounting Type
    Shaft
  • Output
    0.795 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill

Overview

Mfr description
SS-HMQ824-50-H1-56-20 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought