Motion
MUCFBL205CW

AMI BEARINGS INC
MUCFBL205CW

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06009958
MFR #MUCFBL205CW
List Price$301.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFBL205CW

Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06009958
MFR #MUCFBL205CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.49/each for your price

Overview

Mfr description
MUCFBL205CW 25MM 3-BOLT FLG
  • PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
  • AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
  • Bore Size Range Availability: 1/2” to 2” and 12mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal with Flinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1220 kgf
  • Closure Type
    2 Open Covers
  • Radial Static Load Capacity
    640 kgf
  • End Type
    Open
  • Length Through Bore
    34 mm
  • Operating Temperature Range
    0°F - 212 °F
  • Vertical Bolt Spacing
    28.6 mm
  • Hub Diameter
    70 mm
  • Unit Standoff
    55.1 mm
  • Bolt Size
    M10
  • Series
    MUCFBL200CW
  • Replacement Bearing
    MUC205
  • Housing Type
    Three-Bolt Flange Bracket
  • UPC_NO
    0808250356225
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text