Motion
TB3258  PLAIN SLEEVE BEARING

BOSTON GEAR
TB3258 PLAIN SLEEVE BEARING

Plain Sleeve Thrust Washer - 2.0000 in ID, 3.6250 in OD, Powdered Metal Material
MI ITEM #06010486
MFR #TB3258 PLAIN SLEEVE BEARING
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
TB3258 PLAIN SLEEVE BEARING

Plain Sleeve Thrust Washer - 2.0000 in ID, 3.6250 in OD, Powdered Metal Material
MI ITEM #06010486
MFR #TB3258 PLAIN SLEEVE BEARING

Mfr description
TB3258 PLAIN SLEEVE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in
  • Outside Diameter  
    3.6250 in
  • Overall Thickness
    0.1875 in

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Upc Number
    781711135556
  • Max V Value
    1200 sfpm
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Bearing
  • Standards Met
    ASTM B438-73 Grade 1 Type 2, MIL-B-5687C Type 1 Comp A, SAE 841
  • UPC_NO
    781711135556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)